Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Storage Case

5.00 (3)
Dimension (mm)
103x73x23
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60960627 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fishing props
5
From Japan
On 2017-08-15 14:56:12
The hinge is solid and the goodness made in Japan is coming out. Durability is outstanding
This review is about item#60960627.
A big success as a cigarette case!
5
From Japan
On 2016-03-12 16:03:32
Soft case tobacco, I was troubled by repeatedly becoming tattered while putting it in my pocket. The tobacco residue will come out. In this case, you can store 19 cigarettes quite tightly and cramually. I opened the soft case, sucked one, and the remaining 19 books are cramped, so they can be stored without spilling around without moving around, but I am very satisfied.
This review is about item#60960627.
Purse instead
5
From Japan
On 2014-10-15 14:18:26
When motorcycle touring, put two coins and two thousand yen bills into a coin purse. At the tollbase without ETC, hand it to the window counter for every accessory case, collect fee from inside and make change change. Although it is a slobbing method, there is no work to remove the gloves and you can pay without inconveniencing the car in the back. This accessory case is well built and well-designed without opening the mouth and not worrying about spreading money, just entering the pocket in the coat, size the red parts to stop the mouth and remove gloves even if you wear gloves .
This review is about item#60960627.

Related Products