Buy more than* S$200* and get FREE SHIPPING

Clear Pill Case

4.50 (2)
Dimension (mm)
95x64x13
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60960724 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Preventing forgetting to drink supplement
4
From Japan
On 2018-02-28 10:28:22
Purchased to prevent forgetting to drink a supplement to drink in the morning, noon and evening. Journal beforehand, if time comes, I will be drinking in order. Since it is 6 frames, it can be journaled for two days, and the size is just right and easy to use. However, the durability of opening and closing the lid is unknown.
This review is about item#60960724.
Managing supplements
5
From Japan
On 2017-12-10 16:59:30
This case is enough if it is about 5 supplements per day.
This review is about item#60960724.

Related Products