Buy more than* S$200* and get FREE SHIPPING

Clear Pill Case

5.00 (2)
Dimension (mm)
95x64x13
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60960751 2.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
US made large size supplement
5
From Japan
On 2017-05-02 15:12:04
It is useful because a large supplement made by US enters every minute well.
This review is about item#60960751.
Subdivide stamps
5
From Japan
On 2015-03-10 14:23:40
Easy to see and user-friendly
This review is about item#60960751.

Related Products