Buy more than* S$200* and get FREE SHIPPING

Clear Storage Case

Material (stopper)
Impact-resistant co-polymer
Inner Dimensions (Long x Wide x Height)(mm)
76x153x26
Material (cover)
Polypropylene
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
91x161x31
Material (Body)
Polypropylene
Color
Clear
Specification
No-divider type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M 60960821 3.19 SGD
In stock
ADD TO CART

Related Products