Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision File Metalworking

Allowable Number of Rotations (min-1r.p.m)
30000
Diameter (phi mm)
6
Length (mm)
10
Shaft Diameter (phi mm)
3
Material
HSS
...see all>
Product Options
ADD TO CART
Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1PC 1 No.2333 60961722 18.99 SGD
Shipped after 2018-06-25
Triangle Cutter eyes 1PC 1 No.2330 60961713 18.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products