Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Titanium Rotation File

Allowable Number of Rotations (min-1r.p.m)
30000
Diameter (phi mm)
10
Shape
Earlier pointed bullet
Length (mm)
25
Shaft Diameter (phi mm)
6
Material
HSS material titanium coating
Type
Cutter eyes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.2661 60961905 48.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products