Buy more than* S$200* and get FREE SHIPPING

Diamond Cutoff Wheel

4.33 (3)
Allowable Number of Rotations (min-1r.p.m)
3000
Grain Size
#180
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - 1PC 1 No.3002 60961932 41.32 SGD
In stock
50 1 1PC 1 No.3001 60961923 34.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For cutting of 10 φ steel round bar
5
From Japan
On 2017-11-28 18:50:29
I saw cutting with a saw so far, but I am happy that it is easy to cut by setting a round bar on the milling machine. A hole of 6 mm in diameter also fitted perfectly without any gap.
This review is about item#60961923.
Bathroom floor tile joints repair
5
From Japan
On 2017-07-30 22:06:04
I used an electric drill and a flexible shaft and removed the tile joint while applying water, but it gets cut well, but there was no problem with the eccentricity (blur) posed in the review of the other person. Since it is not used for particularly hard objects such as tiles, glass, we have not been able to evaluate any further. In any case, the original purpose is fulfilled.
This review is about item#60961923.
Grooving of rigid chisel
3
From Japan
On 2017-05-11 21:17:22
Although I attempted to cut a groove with a diamond bar, my tooth did not stand, but I challenged with a cutter but I was also concerned about a severe shake of the shaft.
This review is about item#60961923.

Related Products