Buy more than* S$200* and get FREE SHIPPING

Wheel Grinder for Metals

5.00 (2)
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Material Shape Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Grain Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Shape Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Grain Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 20000 16 #80 13 1pc 1 No.3414 60962027 5.99 SGD
In stock
- - 30000 10 #80 13 1pc 1 No.3415 60962036 4.99 SGD
In stock
PA material - 25000 - #120#80 - 1Set(5PC) 1 No.3410 60961984 19.99 SGD
In stock
PA material Triangle 30000 13 #120 16 1PC 1 No.3411 60961993 5.99 SGD
In stock
PA material Triangle 30000 13 #120 25 1PC 1 No.3412 60962002 4.99 SGD
In stock
- - 50000 3 #120 10 1pc 1 No.3413 60962011 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-03-07 15:22:55
It arrives cheaply and soon. It is useful for fine modification of welded parts etc in air micro grinder.
This review is about item#60961984.
Deburring after cutting
5
From Japan
On 2016-12-22 08:02:07
It is easy to use with a soft sharpness. Cospa Great satisfaction!
This review is about item#60961993.

Related Products