Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drill Screwdriver Arbor

3.67 (3)
Allowable Number of Rotations (min-1r.p.m)
3000
Shaft Diameter (phi mm)
6
Material
Steel material
...see all>
Product Options
ADD TO CART
Screw Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 For 12.7 hole 1PC 1 No.4002 60962334 5.99 SGD
In stock
16 For 6.3 hole 1PC 1 No.4005 60962343 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2017-11-01 20:08:47
The thickness of the holding plate was slightly thin, and there was a tendency to somewhat collapse at the time of tightening
This review is about item#60962334.
Rotate wooden arm with motor
4
From Japan
On 2015-06-09 17:13:18
It is attached to the motor shaft with a motor coupler and used. When torque was applied, it was idling and marked with screws. It seems that it is a little soft in terms of material.
This review is about item#60962343.
Used to process tiles
4
From Japan
On 2015-05-11 15:33:10
When the center point shifts, the rotation is blurred and there is enough vibration that can not be held by hand
This review is about item#60962334.

Related Products