Buy more than* S$200* and get FREE SHIPPING

Shaft Wheel Wire

2.00 (1)
Caution
Dust-proof glasses is mandatory.
Purpose
Rust removal, paint removal, and deburring.
Shaft Diameter (phi mm)
6
Material
Steel wire
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7000 50 10 Wheel type 1PC 1 No.4012 60962352 9.99 SGD
In stock
7000 75 10 Wheel type 1PC 1 No.4023 60962361 10.99 SGD
In stock
6000 100 - - 1PC 1 No.4024 60962377 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Styrofoam processing
2
From Japan
On 2017-11-13 16:09:10
I chose this product because it was high speed of use. Another manufacturer thought it would be less than 3000 rpm, 6000 rpm doubled (7000 stamped on the product), ie wire scattering was small. I think that it is difficult to seek wheel balance elements in this class, but when I purchased three and tried it, there was a clearly unbalanced one. The upper and lower metal disks which seems to hold the wire fixedly were not fixed at the center. Is this what makes this center out of production at the time of manufacture? Fortunately, one out of three was almost fixed in center, well-balanced and could be used for processing. I opened it and confirmed it, so I decided to use the other two for other purposes.
This review is about item#60962377.

Related Products