Buy more than* S$200* and get FREE SHIPPING

Wire Brush

5.00 (1)
Thickness (mm)
10
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7000 50 Wheel type Brass 1PC 1 No.4025 60962386 14.99 SGD
In stock
7000 75 - - 1pc 1 No.4026 60962395 19.99 SGD
In stock
6000 100 - - 1pc 1 No.4027 60962404 29.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products