Buy more than* S$200* and get FREE SHIPPING

Stainless Cup Brush

Caution
Dust-proof glasses is mandatory.
Purpose
Rust removal, paint removal, and deburring.
Wire Diameter (mm)
0.25
Outer Diameter (mm)
65
Allowable Number of Rotations (min-1r.p.m)
4500
Diameter (phi mm)
65
Shape
Cup-shaped
Shaft Diameter (phi mm)
6
Material
Money
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4107 60962465 17.49 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products