Buy more than* S$200* and get FREE SHIPPING

Sanding Disc Pat

3.67 (3)
Allowable Number of Rotations (min-1r.p.m)
5000
Diameter (phi mm)
38
Shaft Diameter (phi mm)
3
Material
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4361 60962693 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Polishing of small parts
4
From Japan
On 2017-12-26 20:20:46
3mm axis is convenient for heavy rider's extension
This review is about item#60962693.
I used it for polishing fine parts.
2
From Japan
On 2017-02-10 14:47:17
Although the axis of the center was bent a little or it was in a state where the putt was going to be ramped somewhat, since it did not hinder the work this time, I used it as it is, but the peeling of the Velc tape part is fast, next the same work entered Do I have to renew sometimes? I think.
This review is about item#60962693.
Paint skin adjustment
5
From Japan
On 2016-04-21 19:22:06
Can be used without problems Price is also cheap, will be purchased next time as well.
This review is about item#60962693.

Related Products