Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sander Buff

Purpose
Rust removal and moire finishing.
Allowable Number of Rotations (min-1r.p.m)
4500
Diameter (phi mm)
125
Thickness (mm)
10
Grain Size
# 600 equivalent
Material
Nonwoven fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2SheetSet) 1 No.4386 60962833 8.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products