Buy more than* S$200* and get FREE SHIPPING

Felt Disc

3.60 (5)
Appropriate Rotation Speed Range (min-1)
900 to 2000
Allowable Number of Rotations (min-1r.p.m)
4500
Usage Tool
Drill, impact driver
Diameter (phi mm)
125
Thickness (mm)
10
Material
Felt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4390 60962867 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Buffing
5
From Japan
On 2016-02-04 20:07:07
Excellent for COSPA, Quality also sets a passing point.
This review is about item#60962867.
Used for polishing of artificial marble
5
From Japan
On 2014-11-19 15:42:28
I was able to use with confidence without being stubborn and disentangled.
This review is about item#60962867.
Car glass polish
5
From Japan
On 2014-10-24 22:18:16
There is good reasonable Koshi
This review is about item#60962867.
Car water spot removal
1
From Japan
On 2014-04-04 20:17:44
The magic part got off soon enough that it became unusable. I bought two but the two are in the same state. I would like to strengthen the pasting of the magic part.
This review is about item#60962867.
Car glass polishing
2
From Japan
On 2013-09-01 21:29:30
Adhesion between the fastener (Velcro) and the felt part was weak, peeling off the fastener and the felt part when peeling off from the polisher. I used it in combination with 3M glass polishing compound for car glass polishing, but oil film, water scale, scales were all taken well in a short time.
This review is about item#60962867.

Related Products