Buy more than* S$200* and get FREE SHIPPING

Hard Buff

3.00 (1)
Allowable Number of Rotations (min-1r.p.m)
3000
Hole Diameter (phi mm)
12.7
Diameter (phi mm)
75
Thickness (mm)
10
Material
100% cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4401 60962876 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum polish
3
From Japan
On 2016-08-27 15:29:36
There is neither impossible nor impossible to use. It is a product to use in front of the final polish one It is better to use the nerve when tightening the arbor because the core is somewhat rough
This review is about item#60962876.

Related Products