Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sisal Buff

Allowable Number of Rotations (min-1r.p.m)
3000
Hole Diameter (phi mm)
12.7
Diameter (phi mm)
75
Thickness (mm)
10
Material
Sisal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4404 60962894 8.99 SGD
In stock
ADD TO CART

Related Products