Buy more than* S$200* and get FREE SHIPPING

Felt Buff

5.00 (2)
Allowable Number of Rotations (min-1r.p.m)
3000
Shaft Diameter (phi mm)
6
Material
Felt
...see all
Product Options
ADD TO CART
Hole Diameter (phi mm) Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 100 - 1PC 1 No.4413 60962946 13.23 SGD
In stock
6.3 65 10 1PC 1 No.4412 60962937 5.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing work of aluminum parts
5
From Japan
On 2017-03-20 23:50:25
I use it by being attached to an air ruther. It is easy to enter even in a small place and is useful. I think that the price is cheap and it is a high-eyed item of COSPA.
This review is about item#60962937.
Sharpening tool
5
From Japan
On 2016-11-11 14:31:34
It is a repeat product. Since I do not have this in the near place, I will buy it here. Is good.
This review is about item#60962946.

Related Products