Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrasive Agent

Weight (g)
50
Height (mm)
20
Overall Length (mm)
55
Width (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 No.4442 60963016 7.99 SGD
Shipped after 2018-06-22
1 pc 1 No.4441 60963007 7.99 SGD
Shipped after 2018-06-22
1 pc 1 No.4443 60963025 9.99 SGD
Shipped after 2018-06-22
ADD TO CART