Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Buffing Compound

1.00 (1)
Weight (g)
50, 50
Height (mm)
20
Overall Length (mm)
55
Width (mm)
25
Material
alumina, Alumina
Specification
For acrylic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4444 60963034 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Acrylic finish buffing
1
From Japan
On 2015-05-03 17:29:31
We use a variety of abrasives, but now this one, not glossy, dullness remains.
This review is about item#60963034.

Related Products