Buy more than* S$200* and get FREE SHIPPING

Nylon Sander

5.00 (1)
Allowable Number of Rotations (min-1r.p.m)
6000
Diameter (phi mm)
60
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- #120 1PC 1 No.4502 88150081 19.99 SGD
In stock
20mm #60 1PC 1 No.4501 60963052 -
Discontinued
[x]
20mm #240 1PC 1 No.4503 60963061 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Overhaul of brake calipers for automobiles
5
From Japan
On 2017-04-26 04:14:53
The product is satisfactory, but the color of the photo is different. The picture is whitish, but the real thing is gray. Quality is no problem.
This review is about item#60963061.

Related Products