Buy more than* S$200* and get FREE SHIPPING

Rubber Stick Grinder

5.00 (1)
Grinding Wheel Dimensions (mm)
70x10x6, 70x10x6
Overall Length (mm)
185, 185
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Material Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Material Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Abrasive wheel section) 6 (Abrasive wheel section) 10 (Abrasive wheel section) 70 Resin Purple, Purple #320, #320 1PC 1 No.5806 60963305 11.99 SGD
In stock
- - - - gray, Gray #46, #46 1PC 1 No.5802 60963296 11.99 SGD
In stock
- - - - Blue, Blue #120, #120 1PC 1 No.5804 88151305 11.99 SGD
In stock
- - - - yellow, Yellow #220, #220 1PC 1 No.5805 88151314 11.99 SGD
In stock
- - - - Red, Red #86, #86 1PC 1 No.5803 88151296 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mold polishing
5
From Japan
On 2017-12-25 00:23:00
The part with it was very easy to hold and the polishing of the mold became beautiful.
This review is about item#88151305.

Related Products