Buy more than* S$200* and get FREE SHIPPING

Mounted Point

4.00 (1)
Shaft Diameter (phi mm)
3
Material
GC material
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Grain Size Shape Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Grain Size Shape Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30000 13 #120 Triangle 25 1PC 1 No.3452PS 60963445 4.99 SGD
In stock
50000 3 #120 - 10 1PC 1 No.3453PS 60963454 3.99 SGD
In stock
30000 - #80 - 3 1PC 1 No.3455PS 60963463 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal piece processing
4
From Japan
On 2017-11-30 02:29:18
Although it was for nonmetal, but because hardness is high, we could do about thin metal processing.
This review is about item#60963445.

Related Products