Buy more than* S$200* and get FREE SHIPPING

Mounted Point

3.00 (1)
Grain Size
#60
Shaft Diameter (phi mm)
6
Material
GC material
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Shape Length (mm) Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Shape Length (mm) Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - 25 3000 1PC 1 No.3758PS 60963603 12.09 SGD
Shipped after 2017-12-22
25 - 25 23000 1PC 1 No.3754PS 60963576 5.65 SGD
Shipped after 2017-12-22
32 - 32 17000 1PC 1 No.3755PS 60963585 7.10 SGD
Shipped after 2017-12-22
50 - 13 3000 1PC 1 No.3757PS 60963594 7.48 SGD
Shipped after 2017-12-22
19 Triangle 28 40000 1PC 1 No.3753PS 60963567 4.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Stone processing
3
From Japan
On 2016-08-16 18:07:16
Consumption is fast. Previously it was not that, but ...
This review is about item#60963567.

Related Products