Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Arbor

3.00 (1)
Allowable Number of Rotations (min-1r.p.m)
3000
Shaft Diameter (phi mm)
6.35
Compatible
6.3mm hole for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.4005H 60963655 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When polishing with impact
3
From Japan
On 2017-04-26 21:41:45
It is used for grinding and impact rust removal. I think I can be cheaper than arranging the tools.
This review is about item#60963655.

Related Products