Buy more than* S$200* and get FREE SHIPPING

Precision Mini File

4.00 (1)
Allowable Number of Rotations (min-1r.p.m)
30000
Shaft Diameter (phi mm)
2.34
Material
Carbon tool steels
...see all>
Product Options
ADD TO CART
Shape Type Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2 6 1PC 1 No.H-122 60963892 6.99 SGD
Shipped after 2018-03-02
- - 2 1.7 1PC 1 No.H-112 60963865 6.99 SGD
Shipped after 2018-03-02
- - 1.4 1.3 1PC 1 No.H-111 60963856 8.99 SGD
Shipped after 2018-03-02
- - 1.4 1.4 1PC 1 No.H-101 60963847 8.99 SGD
Shipped after 2018-03-02
- - 1.4 4.7 1PC 1 No.H-131 60963917 6.99 SGD
Shipped after 2018-03-02
- - 0.8 4 1PC 1 No.H-130 60963901 8.99 SGD
Shipped after 2018-03-02
- - 1.4 5 1PC 1 No.H-121 60963883 6.99 SGD
Shipped after 2018-03-02
- - 0.8 0.8 1PC 1 No.H-100 60963831 10.99 SGD
Shipped after 2018-03-02
Cylinder Cutter eyes 0.8 3.5 1PC 1 No.H-120 60963874 5.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for groove carved wood
4
From Japan
On 2017-07-18 20:36:55
I use it for the groove carving of wood. I think that it is the thinnest with a straight blade. If it is 2D in depth, it breaks depending on force adjustment, so it will work well if you carve it by 0.5th place.
This review is about item#60963874.

Related Products