Buy more than* S$200* and get FREE SHIPPING

Diamond Drill Bit

3.00 (2)
Purpose
Drilling and mortising of stone, glass, and seashells.
Allowable Number of Rotations (min-1r.p.m)
30000
Shaft Diameter (phi mm)
3
Material
HSS, electrodeposition diamond
...see all>
Product Options
ADD TO CART
Effective Length (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1.0 1PC 1 No.H-185 88152005 20.99 SGD
In stock
- 1.5 1PC 1 No.H-186 60964093 24.99 SGD
In stock
- 2 1PC 1 No.H-187 60964102 24.99 SGD
In stock
- 2.4 1PC 1 No.H-188 60964111 24.99 SGD
In stock
6 0.8 1PC 1 No.H-184 88151996 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Expansion of hole diameter of bead
5
From Japan
On 2016-11-01 14:45:17
It was good because the distance between the diamond portion and the shaft was 15 mm. It helped to expand the hole diameter of beads of up to 30 mm.
This review is about item#60964093.
Used to drill a crystal ball
1
From Japan
On 2015-04-20 18:05:51
When I used it for drilling a crystal ball, I could not cut it after opening 4 or 5 holes. It was disappointing because it was not durable. Even though the price is reasonable, it is not much different from cheap Chinese made.
This review is about item#60964102.

Related Products