Buy more than* S$200* and get FREE SHIPPING

Mounted Point

5.00 (1)
Grain Size
#120
Shaft Diameter (phi mm)
2.34
...see all>
Product Options
ADD TO CART
Shape Material Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shell WA material 54000 3 6.5 1PC 1 No.H-216 60964172 4.99 SGD
In stock
- - 25000 5 18 1pc 1 No.H-215 60964163 4.99 SGD
In stock
- - 30000 6 10 1pc 1 No.H-217 60964181 6.99 SGD
Shipped after 2018-01-30
- - 30000 12.5 1.5 1pc 1 No.H-220 60964197 6.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of products
5
From Japan
On 2017-03-29 14:40:36
I used it for deburring of iron products. It was a specification with an electric compact router, but it was just fine as it was too soft with the attached whetstone. The finish is also beautiful and satisfied.
This review is about item#60964181.

Related Products