Buy more than* S$200* and get FREE SHIPPING

Abrasive Buffing Bob

Caution
* Please use a mandrel (H-700) on mounting. Mandrel (H-700) is not included.
Allowable Number of Rotations (min-1r.p.m)
30000
Hole Diameter (phi mm)
1.5
Diameter (phi mm)
25
Thickness (mm)
3
Shape
Wheel type
Material
Felt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2Sheet) 1 No.H-400 60964355 7.99 SGD
In stock
ADD TO CART

Related Products