Buy more than* S$200* and get FREE SHIPPING

Bullet Shaped Bob

5.00 (1)
Allowable Number of Rotations (min-1r.p.m)
30000
Hole Diameter (phi mm)
1.5
Diameter (phi mm)
25
Thickness (mm)
2
Shape
Wheel type
Material
Felt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4SheetSet) 1 No.H-412 60964391 7.43 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel products
5
From Japan
On 2016-05-31 14:32:03
Used with the blue bar. Finish is also good, there is also more durable than I thought.
This review is about item#60964391.

Related Products