Buy more than* S$200* and get FREE SHIPPING

Bullet Shaped Bob

3.75 (4)
Allowable Number of Rotations (min-1r.p.m)
30000
Shaft Diameter (phi mm)
3
Material
Felt
...see all
Product Options
ADD TO CART
Shaft Length (mm) Shape Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Shape Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 8 15 1PC 1 No.H-423 60964434 9.32 SGD
In stock
- - - 25 1PC 1 No.H-422 60964425 9.32 SGD
In stock
- - 6 10 1PC 1 No.H-420 60964407 9.32 SGD
In stock
- Cylinder 4 10 1PC 1 No.H-421 60964416 9.44 SGD
In stock
- Cylinder 10 15 1PC 1 No.H-424 60964443 9.32 SGD
In stock
35 Shell 6 15 1PC 1 No.H-425 60964452 9.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Port polishing
5
From Japan
On 2016-07-21 16:29:35
I tried using one and added 5 additional items to the extra eye.
This review is about item#60964452.
Leather helicopter
4
From Japan
On 2016-03-29 20:00:05
I will follow you.
This review is about item#60964443.
Internal polishing of engine
1
From Japan
On 2015-06-24 15:14:41
Used with an electric rutaer Rotational speed is 10,000 r.pm Apply a solid abrasive and it gave rise to the felt tip 5 mm in a few seconds after the start of polishing.
This review is about item#60964416.
Polishing of round surface of pestle of tableting machine
5
From Japan
On 2014-08-01 14:22:57
I have been using it before. A trader is no longer stocked, and if you are in trouble, I found it on this site. I am satisfied because it is user-friendly.
This review is about item#60964452.

Related Products