Buy more than* S$200* and get FREE SHIPPING

Rubber Buff

Allowable Number of Rotations (min-1r.p.m)
28000
Diameter (phi mm)
25mm
Grain Size
#400
Shape
Wheel type
Length (mm)
3
Shaft Diameter (phi mm)
3
Material
Urethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.H-451 60964486 5.76 SGD
In stock
ADD TO CART

Related Products