Buy more than* S$200* and get FREE SHIPPING

Grinding Paper Cone

Caution
Use dedicated screw mandrel.
Allowable Number of Rotations (min-1r.p.m)
15000
Length (mm)
23
Material
Japanese paper
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 #100 Triangle 1Pack(6PC) 1 1 pack (6 pcs) 60964565 8.99 SGD
Shipped after 2018-03-02
8 #150 - 1Pack(6PC) 1 1 pack (6 pcs) 60964574 8.99 SGD
In stock
7 #240 - 1Pack(6PC) 1 1 pack (6 pcs) 60964583 9.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products