Buy more than* S$200* and get FREE SHIPPING

Thunder Band

4.00 (1)
Allowable Number of Rotations (min-1r.p.m)
25000
Length (mm)
20
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Grain Size Diameter (phi mm) Shape Shaft Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Grain Size Diameter (phi mm) Shape Shaft Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 Cylinder 3 Gum 1PC 1 No.H-520 60964592 11.99 SGD
In stock
10 #60 - - - - 1pack(4pcset) 1 No.H-521 60964601 8.99 SGD
Shipped after 2018-02-26
10 #120 - - - - 1pack(4pcset) 1 No.H-522 60964617 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Leather helicopter
4
From Japan
On 2016-03-29 20:00:54
I will continue to use a botchi
This review is about item#60964592.

Related Products