Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Cutters

5.00 (1)
Allowable Number of Rotations (min-1r.p.m)
10000
Thickness (mm)
0.6
Shaft Diameter (phi mm)
2.34
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - 1pc 1 No.H-644 60964705 38.99 SGD
Shipped after 2018-06-25
19 Diamond 1PC 1 No.H-642 60964696 27.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Glass processing
5
From Japan
On 2017-12-24 21:33:43
It gets well and has durability. When the cut is not in place, it will be set up when hitting the side of the cutter.
This review is about item#60964696.

Related Products