Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond File Set

5.00 (3)
Allowable Number of Rotations (min-1r.p.m)
30000
Shaft Diameter (phi mm)
2.34
Material
Diamond
Set Contents
Tip diameter 0.8 over 2mm (x5 this file), tip diameter 2-4mm (x5 this diamond)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 No.J-103 60964802 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Making of model material
5
From Japan
On 2017-04-11 21:34:37
Tapered file file was suitable enough for use because it deburred or scraped away while looking pretty small object (0.3 - 0.8 mm) with loupe.
This review is about item#60964802.
Parts processing etc.
5
From Japan
On 2016-09-08 12:35:08
I bought it on the day of the week of the campaign, so I bought it because it was cheaper than other companies so I was glad.
This review is about item#60964802.
Finishing after modeling with a 3D printer
5
From Japan
On 2015-08-06 17:09:20
I am using it for the final finishing and deburring. I like Cospa
This review is about item#60964802.

Related Products