Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Saw Blades

4.17 (6)
Allowable Number of Rotations (min-1r.p.m)
15000
Diameter (phi mm)
18, 22, 25
Shaft Diameter (phi mm)
2.34
Material
Diamond
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 No.J-105 60964827 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
It can be used for low rotation
3
From Japan
On 2017-07-14 19:54:29
If you use at high rotation, 20000 rotation, the core will be blurred. I could use it with confidence if I lowered it to about 5000 revolutions. Because it is cheap, I guess it can not be helped, I think I can use it roughly and I can achieve the purpose sufficiently.
This review is about item#60964827.
Used for cutting of ceramics
5
From Japan
On 2016-03-26 22:41:26
Although I thought that it would not be a big deal anyway from the price, how! I felt I gained a lot of work because I worked firmly. It was nice to order.
This review is about item#60964827.
For processing of black granite
5
From Japan
On 2015-07-31 09:10:27
There was little wear and it was durable. I tried using cemented carbide and a grinding stone, but the cemented carbide rotary bar got dull of its teeth and the grinding stone was gone soon.
This review is about item#60964827.
Cutting of glass
5
From Japan
On 2015-05-27 08:37:47
Good sharpness, less reduction
This review is about item#60964827.
Cutting of plastic parts etc.
3
From Japan
On 2014-04-16 13:37:29
There are three kinds of sizes, so it is convenient as it can be used properly according to parts to cut.
This review is about item#60964827.
Homebrew byte grinding
4
From Japan
On 2014-03-04 08:36:58
Although it can be shaved well, since the grinding trace is also large, I would like to purchase if you can have several kinds of fine grain size with the same disk size.

Related Products