Buy more than* S$200* and get FREE SHIPPING

Bit Replaceable Screwdriver

5.00 (1)
Material (Grip)
Polypropylene and elastomer resin
Grip Diameter (phi mm)
42
Shaft Length (mm)
100
Point Size
Plus # 1.2.3 x minus 6mm
Weight (g)
88
Overall Length (mm)
190
Dimension (mm)
200x42x40
Shaft Diameter (phi mm)
6.3 hexagonal axis
Specification
Magnetic shaft
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.803W-100B 60965055 5.98 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site construction on-board tool
5
From Japan
On 2015-03-18 11:32:09
We can use socket adapter for 6.35 mm electric drill so we can use socket wrench socket We assembled a versatile and compact simple tool set and it was useful with a stepladder or a motorized tool on a motorcycle Hole has been opened in possession A little bit of force can be applied by inserting a bit of a screwdriver. Since the plugging condition is hard, there is no thing to get out of the poro. If you have a tough version you can fix the plug in with a screwed socket or apply more force to the plug hole I thought it was even better
This review is about item#60965055.

Related Products