Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PET Tie

Length (m)
30
Weight (g)
63
Color
Black
Width (mm)
4
Material
Unity Thailand / PET resin, steel line Case / polypropylene cutter / steel and (chrome finish)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(30mRoll) 1 - 60965231 -
Discontinued
[x]
ADD TO CART