Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Broom

3.00 (2)
Material (Trim)
Polypropylene
Dimension (cm)
H89xW16x2.5
Material (Handle Part)
Steel pipe (PVC coated)
Weight (g)
320
Material
Polypropylene, polyethylene, steel pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60965265 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Concrete floor sweeping and outside sweeping
1
From Japan
On 2017-04-07 15:26:26
The overall length and panicle size were as desired but the quality of the pan was bad ... it was not soft.
This review is about item#60965265.
Verandah, entrance Other sweeping cleaning
5
From Japan
On 2016-10-29 07:42:41
Hair from the holder part? Since the part of seven bundles is fixed, there is no tendency common to the whole, and it can not be hurt even if it is used many times.
This review is about item#60965265.

Related Products