Buy more than* S$200* and get FREE SHIPPING

Fake Crow

4.33 (3)
Dimension (cm)
38.5
Weight (g)
146
Material
Body / iron (melamine resin painting), eye / glass, Tsuito / nylon gut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60965353 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Pigeon of a store
5
From Japan
On 2017-12-13 16:35:12
Since it is troubled when hitting the head of the shop when it hits the head of the store as it is high place of the shop, we made it to move to the chair in a low position intentionally so that it moves between the legs of the chair, effect Every time it moves by being blown by the wind and moving in the wind, I will not come because I get bumping sounds.
This review is about item#60965353.
To avoid pigeon coming to the factory!
4
From Japan
On 2016-01-14 18:56:38
Although it came for a while after installation, it seems that now it is gone. However, if you see places where dung is on the floor other than where you installed it, are you coming to a holiday? I would like to purchase another one.
This review is about item#60965353.
Birdscore
4
From Japan
On 2014-01-29 13:19:12
Product is not a problem, but I want you to make the attached thread more rugged.
This review is about item#60965353.

Related Products