Buy more than* S$200* and get FREE SHIPPING

Mole Trap

2.00 (4)
Overall Length (cm)
23
Diameter (phi cm)
7
Weight (g)
80 (1)
Material
Polyethylene, stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 1 set (two-pack) 60965396 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Removing moles.
1
From Japan
On 2017-12-04 12:48:03
Again taking a mole of this hand is useless. Even if I make it to the main road, I will avoid it.
This review is about item#60965396.
Molding capture
4
From Japan
On 2017-07-18 14:49:26
I got it once. Wisdom and perseverance with moles are necessary.
This review is about item#60965396.
Capture of moles
1
From Japan
On 2016-05-27 17:56:20
There was no effect and I was dissatisfied.
This review is about item#60965396.
To take a mole
2
From Japan
On 2016-03-15 21:26:22
Unfortunately I could not take moles
This review is about item#60965396.

Related Products