Buy more than* S$200* and get FREE SHIPPING

Holographic Bird Diverter

4.00 (1)
Diameter (phi cm)
30
Weight (g)
83
Material
Body / polypropylene, reflecting seal / polypropylene
Specification
Extra large
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60965493 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repel of crow
4
From Japan
On 2016-05-11 14:52:46
The crow, there is an effect. The sparrow, useless.
This review is about item#60965493.

Related Products