Buy more than* S$200* and get FREE SHIPPING

Garden Spike Shoes

4.00 (1)
Compatible Size (cm)
(Shoe size) 21 over 29
Functions
(Spike number) 13 (one side), (Number of spikes) thirteen (one side)
Dimension (cm)
H8.5xW13.5x31, H8.5xW13.5x31
Size (cm)
(Shoe size) 21-29
Weight (g)
850, 850
Material
Body / polypropylene, spike / carbon steel, belt / nylon, Body / polypropylene, spike / carbon steel, belt / nylon
Accessories
spanner, Spanner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 60965572 35.99 SGD
In stock
ADD TO CART

Related Products