Buy more than* S$200* and get FREE SHIPPING

Emergency Whistle

4.00 (1)
Dimension (cm)
H4.4xW0.8x0.8
Weight (g)
14
Material
Brass (chrome plated), other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60965606 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Yobuko
4
From Japan
On 2014-11-17 16:35:04
A little sound is small.
This review is about item#60965606.

Related Products