Buy more than* S$200* and get FREE SHIPPING

Bird Repellent Gut

4.75 (4)
Dimension (cm)
H6.5xW7.2x7.2
Weight (g)
155
Material
Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(2000mRoll) 1 - 60965624 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Measures against rice sparrows
4
From Japan
On 2017-09-10 22:20:53
I hope I can expect an effect, but I do not know yet so far.
This review is about item#60965624.
Dove pigeon
5
From Japan
On 2017-08-21 19:16:01
To the veranda air conditioner outdoor unit Why, Dove's Hun! Put this Tegus around the outdoor unit I made sure that pigeons do not get caught. It's pat! If you come again It is planned to extend more extensively!
This review is about item#60965624.
Sparrow control
5
From Japan
On 2017-01-15 19:53:20
2000 m bird chicken tegus is not on sale.
This review is about item#60965624.
Bird disrupters of rice field sowing rice field
5
From Japan
On 2014-04-02 22:15:43
I am glad with the worth the money. Bird 's low prices are nice. It is nice to have low price and low cost even if it runs out.
This review is about item#60965624.