Buy more than* S$200* and get FREE SHIPPING

Tamper Proof Long Hexalobular Wrench Set

4.07 (29)
Material (wrench)
Crv
Material (holder)
PP+TPR
Dimension l (mm)
(T10) 19, (T15) 21.5, (T20) 24, (T25) 29.5, (T27) 33, (T30) 35.5, (T40) 39, (T45) 44, (T50) 49
Hardness
HRC50-57
Dimensions L (mm)
(T10) 103, (T15) 115.5, (T20) 130, (T25) 144.5, (T27) 164, (T30) 175.5, (T40) 187, (T45) 208, (T50) 233
Set Contents
T10/T15/T20/T25/T27/T30/T40/T45/T50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 MOHSXW009 60936127 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 3
2 star 2
1 star 3
Review Rating: 4.07
29 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-04 19:28:39
Although I have few opportunities to use, I bought it with confidence that I had it, I tried to retighten the two-wheel screw again. Although it was inexpensive, there is no particular problem.
This review is about item#60936127.
Delivery was slow so we made it with other tools in time.
1
From Japan
On 2017-07-24 21:11:27
The order was made on March 12 and the delivery was July 17. It is not a bad translation, but I do not want you to handle such items.
This review is about item#60936127.
Car maintenance
5
From Japan
On 2017-07-24 14:29:19
The sense of just is not so bad. There are few feelings to stop licking and licking. Anyway price is good.
This review is about item#60936127.
During equipment maintenance
1
From Japan
On 2017-07-07 00:42:33
It is inaccurate and it can not be used because it hurts the screw head The accuracy of T10 was particularly bad and I felt honest.
This review is about item#60936127.
Maintenance work
5
From Japan
On 2017-04-21 15:21:43
The size is also complete and the length is also sufficient, so it is easy to apply torque. Multicolored color finish is also good.
This review is about item#60936127.
Machine maintenance
1
From Japan
On 2016-06-03 08:36:26
After tightening the screw of T40, it cracked leaving the part that was stuck in the screw. Of course, I do not apply excessive torque by hand tightening. Suddenly breaking momentum, the bounced wrench hit the face. It was extremely dangerous where I caught my eyes. After all it is not cheap. I will replace it with a proper one.
During machine maintenance
3
From Japan
On 2016-05-02 23:20:08
Because the shaft is long, it may bend slightly when tightening or unraveling. There were times when I hesitated a little bit of work. If you have a little more strength you can work with confidence. Moreover, it seemed that there was product unevenness such as color not reaching part of colorful painting. It is a range that can be tolerated because it is a low price, but I thought it would be better to buy a little better product if I use tools that are routinely used.
This review is about item#60936127.
To repair the machine
2
From Japan
On 2016-03-20 18:48:18
It is a small size (light blue T10), but it has been deformed. Because it was a tapping screw for the aluminum counterpart, it probably was overly acceptable. Also, although it is a special thick-faced coating, it has been peeled off politely. Although the base remains, it does not rust.
This review is about item#60936127.
Car maintenance
5
From Japan
On 2016-02-25 21:20:48
Convenient because it is so long
This review is about item#60936127.
To remove the steering cover
5
From Japan
On 2016-02-04 15:42:11
It was better that I made it better than I thought.
This review is about item#60936127.

Related Products