Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Pneumatic-Wheel

Purpose
For platform truck to be used outdoor or on floor having a step
2014 TRUSCO Published Page
1-2090
Hole Diameter (mm)
20
Mounting Hole Diameter P(mm)
14
Wheel Diameter D (phi mm)
220
Mounting Pitch x XY (mm)
125x125
Eccentricity E (mm)
71
Allowable Load (kgf)
85
Mounting Hole Diameter P(mm)
14
Attachment Height H (mm)
287
Mounting Seat A x B (mm)
160x160
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
65
Material (Wheel)
Rubber(SBR)
Weight (kg)
3.56
Shape
Swivel
Material
Bracket:Steel,Wheel:RubberSBR
TRUSCO Part Number
398-5431
Specification
Swivel Caster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AIJ-2.50-4 49037283 119.99 SGD
In stock
ADD TO CART

Related Products