Buy more than* S$200* and get FREE SHIPPING

Aluminum Sphere Surface Tripod for Auto Level

3.67 (3)
Core Rod
5/8 inches
Storage Dimensions (mm)
924
Head Shape
(Piece head) Surface of sphere
Weight (kg)
3
Overall Length (mm)
1508
Material
(Body) aluminum (shoulder belt) nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MJ-3 60994936 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Of course it is for surveying.
5
From Japan
On 2017-05-18 22:10:04
I was satisfied with making robust. It was a convincing item. I am not convinced that there is a lower limit on the number of characters. Please do not ask questionnaires in the future.
This review is about item#60994936.
Centering installation of mechanical equipment
1
From Japan
On 2016-06-14 18:00:18
Typical product level of cheap wax and braid Retaining screws are not durable for repetitive use on the ring of dancers, the tripod level mounting fulcrum is rattled and can not be installed stably
This review is about item#60994936.
Used for level surveying work outdoors
5
From Japan
On 2014-02-24 15:19:12
I like it very easy to use
This review is about item#60994936.

Related Products