Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oilless Air Compressor

3.44 (62)
Caution
* This product is for general household. Please do not use for business.
Purpose
For swimming ring, ball, air duster, bike, and car.
Precautions for Use
* This product is for general household. Please do not use for business. * This product and continuous air discharge at a constant pressure, please do motor is not how to use, such as continuous operation. You can accelerate the product of life, it becomes a cause of lowering the performance.
Horse Power (HP)
About one-third horsepower
Rated Time (minutes)
15
Set Pressure (MPa)
0.68
Noise Level (dB)
About 78
Discharge Capacity
34L/min
Body Dimensions (Length x Width x Height) (mm)
About 450x190x400
Cord Length (m)
About 1.6
Tank Capacity (L)
12
Power Consumption (W)
220
Power (V)
Single-phase AC 100 50 / 60Hz
Weight (kg)
9
Accessories
Coil hose (with coupler) 3m, air duster, air duster tip nozzle, into the air nozzle, tip nozzle into the air nozzle, needle nozzle into the air nozzle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCP-120 60977253 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 17
3 star 11
2 star 6
1 star 10
Review Rating: 3.44
62 Customer Reviews
The reviews are automatic translation.
Air filling at tire change twice a year
2
From Japan
On 2017-12-03 09:47:09
The motor ceased to operate in two years. You may move when you hit it. Seizure? Since it can not be easily disposed of, it is desired to improve durability.
This review is about item#60977253.
Removal of scrap residue produced by golf club processing with air
1
From Japan
On 2017-09-25 19:14:32
In purchase less than one year there occurred sparks from the main body and it ceased to work. Last year free exchange → occurred again in 1 year and 2 months. (Same symptom) I am concerned about safety.
This review is about item#60977253.
Mainly to adjust air pressure of pneumatic tire of our automobile (3 units) and pneumatic tool.
5
From Japan
On 2017-04-12 22:22:35
Purchased because the item of the 6L tank I used before became useless. Because the tank capacity doubled and the compressor also increased horsepower, I think that it is a sufficient potential to use at home. Prices are also bargain because other manufacturers did not find this reasonable price.
This review is about item#60977253.
Bicycle inflation
1
From Japan
On 2017-02-18 08:38:00
After everyday use, after 3 months of big noises, it gets rattled and sounds, so I can not use it at all. I do not agree with the return shipping fee, so I will order another item. I think that both the manufacturer and the seller have a responsibility to sell items that break as soon as a product.
This review is about item#60977253.
Work dust gently
5
From Japan
On 2017-01-01 22:37:46
The tank is limited to the big! I think that the price is also priceless at a low price. At the time of purchase, I got a lot of colzen's troubles.
This review is about item#60977253.
During machine maintenance
5
From Japan
On 2016-12-13 21:32:40
Similar item 10L This is also 12L, various accessories, with pressure adjustment
This review is about item#60977253.
Cleaning filters such as vacuum cleaners, air purifiers, hot air heaters
3
From Japan
On 2016-12-05 14:54:27
I was surprised to see that civil engineering work began, as the operating noise was large. To the extent that air charge time is long, air blowing time is extremely short. So it takes quite a while because filter cleaning work will not end unless air charge is repeated many times. However, I am satisfied that our electric vacuum cleaner, which had been making a big motor sound so far, became quiet and quiet and led to energy conservation as well.
This review is about item#60977253.
Car and bicycle tires. Oils of tractor etc.
3
From Japan
On 2016-11-14 17:52:21
I bought it even a year ago, but also purchased this time due to pump breakage.
This review is about item#60977253.
I used it as a bicycle inflator.
1
From Japan
On 2016-11-07 00:05:32
For half a year, in order to adjust the air pressure of the tires of bicycles and automobiles, the metal broke down with a smell like burning with about 20 times use. Sounds are sharp sounds compared to those of other companies. Acquisition is not bad. Why do not you have a year to think even as a household?
This review is about item#60977253.
Tire inflation
5
From Japan
On 2016-10-27 06:14:07
This price is sufficient performance. Creation is also nice. Durability is a problem, but it is recommended for those who use less frequently.
This review is about item#60977253.

Related Products